Deluxe Mesh Chair - Red

Fully loaded with quality features.
  • Adjustable lumbar support and padded adjustable armrests.
  • 4" thick molded foam seat that lasts and lasts.
  • Attractive chrome base.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-4521R Mesh 22 x 21" 275 18-22" 50 $265 $255  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall: 27 x 24 x 41" (W x D x H)
  • Back: 20 x 25" (W x H)
  • Armrest Height (Lowest Seat Height):
    • Lowest Setting: 26 1/2"
    • Highest Setting: 29 1/4"
  • Base (Diameter): 25"
  • Casters: 1 1/2 x 2" (W x Diam)
MATERIAL:
  • Armrests: Polypropylene with polyurethane padding
  • Mesh: 100% Polyester
  • Base: Chrome-plated steel
  • Casters: Nylon
FEATURES:
  • Adjustments:
    • Seat height
    • Adjustable lumbar support
    • Adjustable tilt lock
    • Synchro-tilt
    • Tilt tension
    • Armrest height
  • Class 3 gas lift
  • May be assembled without armrests.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D56 x 53 cm22 x 21"
CAPACITY125 kg275 lbs.
ADJUSTABLE HEIGHT46-56 cm18-22"
WEIGHT23 kg50 lbs.
ACCESSORIES:
  • H-4832 Glides for Office Chairs and Work Stools
PARTS:
  • H-1375WH Casters for Office Chairs and Work Stools - Set of 5
  • H-4114-LARM Left Armrest for Deluxe Mesh Task Chair
  • H-4114-RARM Right Armrest for Deluxe Mesh Task Chair
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/07/2025 12:55:20 AM; USWEB9