Additional Bookcase Shelf - 35 x 14", Black

Additional shelf supports up to 120 lbs.
  • Use with 35 x 14" Assembled Bookcases.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
NO. OF
SHELVES
DIMENSIONS
W x D
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4623BL 1 35 x 14" 120 8 $26 $25  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Usable: 34 1/4 x 12 3/4"
THICKNESS:
  • 20 gauge Steel
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D89 x 36 cm35 x 14"
SHELF CAPACITY54 kg120 lbs.
WEIGHT3.6 kg8 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 08:59:13 PM; USWEB8