Built-In Locker Lock - Lift Handle

Built-in protection for student and employee lockers.
  • Five resettable 3-digit combinations.
  • Fits pre-drilled holes in right-hinged lockers. Mounting plate secures from inside with included hardware.
  • For single, double and three-tier lockers. Locks automatically.
  • Master Key sold separately.
MODEL
NO.
DESCRIPTION USE WITH
LATCH TYPE
NO. OF
DIGITS
PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
3 12+
H-4810 Combination Lift Handle 3 $20 $19  ADD
DIMENSIONS:
  • Body (Width): 2 1/4"
  • Bolt Spacing: 2.2" on center
COMPATIBILITY:
  • Not compatible with Uline's Plastic Lockers.
  • Compatible with:
TypeStyle
Uline Economy LockersSingle Tier Assembled   Unassembled
Double Tier Assembled   Unassembled
Three Tier Assembled   Unassembled
Uline Industrial LockersSingle Tier
Double Tier
Uline Deluxe LockersDouble Tier
Three Tier
Ventilated LockersSingle Tier
Double Tier
Clear-View LockersDouble Tier
Three Tier
KEY:
  • Optional H-4812 Master Key opens all H-4810 Uline locks. (Key #F984)
  • Also used to change to next preset combination.
INSTRUCTIONS:
  • If five preset combinations are lost or forgotten, contact Uline Customer Service.
  • How to Change to the Next Preset Combination:
    1. Insert H-4812 Master Key and turn it to the right 1/4 turn and open the door.
    2. Turn the dial to the right at least one complete turn and stop at 0.
    3. Depress the push-button on the back of the lock case and hold in depressed position. With the other hand, rotate the dial exactly two tick marks then release the push-button.
    4. Turn the dial to the right until audible click, then stop. The combination has been changed.
    5. Close the door and remove the key.
MODEL NUMBER:
  • Master Lock®: 1630
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 01:11:31 PM; USWEB10