Welding Screen - 6 x 8', Orange

Create a safe work area. Portable protection shields others from bright arcs and sparks.
  • Flame-retardant vinyl curtain with heavy-duty grommets every 12".
  • Rust resistant 18-gauge steel frame.
  • Easy assembly. Reusable cable ties included.
  • Replacement Curtain available.
  • Optional Swivel Casters provide mobility.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x W
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-5179O Screen 6 x 8' $150 $145  ADD
No tools required. CFM approved.
THICKNESS:
  • 14 mil
TEMPERATURE: 
  • Withstands up to 150° F
APPEARANCE:
  • Orange and Red are used interchangeably in the marketplace. 
  • Item is more red than image appears.
USAGE: 
  • Frame can be assembled 6 x 8' or 8 x 6'.
TERMINOLOGY: 
  • CFM = California Fire Marshall 
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W183 x 244 cm6 x 8'
PARTS:
  • H-5388 Casters for Welding Screens - Set of 4
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
02/19/2025 08:52:05 PM; USWEB7