Flat Screen Cart - 33 x 29 x 47 - 67"

Easily move flat panel monitors for presentations or training.
  • Holds most 32-60" flat screens. Main columns hide cables.
  • Cart height adjusts in 2" increments.
  • 2" non-marking, locking swivel casters.
  • Optional Flat Screen Cart Shelf available.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5487 332947 - 67" 100 lbs. 44 $245 $235  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall (Actual):
    • Highest Position: 32 3/4 x 28 3/4 x 66 1/2"
    • Lowest Position: 32 3/4 x 28 3/4 x 46 1/2"
USAGE:
  • Does not have a tilt function.
SPECIFICATIONS:
  • VESA Compliance (Mounting Hole Space):
    • 200 x 200 mm (7 7/8 x 7 7/8")
    • 200 x 400 mm (7 7/8 x 15 3/4")
    • 300 x 300 mm (11 13/16 x 11 13/16")
    • 400 x 400 mm (15 3/4 x 15 3/4")
    • 400 x 600 mm (15 3/4 x 23 5/8")
REPLACEMENT CASTERS:
  • 2" Swivel with Brake (Set of 4): H-5487-CSTR
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H84 x 74 x 119 - 170 cm33 x 29 x 47 - 67"
LOAD CAPACITY45 kg100 lbs.
WEIGHT20 kg44 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/23/2025 11:28:36 PM; USWEB13