Aluminum Step Ladder - 10'

WERNER®

General-purpose ladders for use in your plant, your office and at home.
  • Lightweight and easy to carry around.
  • Non-slip treads help keep your feet stable as you work.
  • Pinch-proof spreaders.
  • Folds to only 6" wide.
Type 1A. Meets ANSI and OSHA Standards.
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5619 10' 300 lbs. 30 x 67" 31 $310 $295  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Top: 12 3/4 x 5 1/2" (W x L)
  • Rails (Width):
    • Front: 3"
    • Rear: 1 1/4"
  • Flange (Width): 1"
  • Height:
    • Folded: 122 1/2"
    • Max Standing: 7'8"
    • Average Reach: 14'2"
USAGE:
  • Not for use near electricity.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT3 M10'
LOAD CAPACITY136 kg300 lbs.
BASE W x D76 x 170 cm30 x 67"
WEIGHT14 kg31 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 04:44:34 AM; USWEB25