Stair Treads - Rubber, 36 x 12", Gray

Protect against slips, falls and wear. Spruce up old stairs instantly.
  • Fits square-nosed wood, concrete or steel stairs. Indoor use.
  • Heavy duty, commercial grade. Coin pattern.
  • Install with Stair Tread Adhesive, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D
THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-5881GR Rubber 36 x 12" 3/16" $65 $62  ADD
DIMENSIONS:
  • Nosing Length: 1 13/16"
RECYCLING:
  • Recycled Content: 0%
USAGE:
  • Can be cut with a utility knife.
  • Not recommended for:
    • Grated steel stairs
    • Non-solid stairs
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Use a detergent with neutral pH.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D91 x 30 cm36 x 12"
THICKNESS5 mm3/16"
ACCESSORIES:
  • H-5883GR Stair Tread Risers - Rubber, 36 x 7", Gray
  • S-19034 Stair Tread Adhesive - 1 Gallon
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 07:50:38 AM; USWEB29