Convertible Bench - 56"

Very comfortable bench! Allows you to prepare for picnics with a quick pull of a lever.
  • Easy one-man operation.
  • UV-protected polystyrene planks won't fade or rot.
  • Powder-coated steel frame.
  • Place two convertible benches together to form a full-size picnic table.

    Convertible Bench
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE PER BENCH IN STOCK
SHIPS TODAY
1 3+
H-5947 56" Convertible 563236" 73 $289 $279  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Convertible Back (Table):  55 1/2 x 14 1/4 x 29 1/2" (L x W x H)
  • Seat Bench (Overall): 55 1/2 x 14 1/4 x 18 3/4" (L x W x H)
CAPACITY:
  • Tabletop: 200 lbs evenly distributed
  • Bench Seat: 500 lbs evenly distributed
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION145 cm Convertible57" Convertible
SIZE L x W x H145 x 81 x 91 cm57 x 32 x 36"
WEIGHT33 kg73 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/03/2025 02:01:40 PM; USWEB13