A-Frame Barricade I-Beam - 6'

Lightweight crowd control for parking garages or school lots.
  • Won't crack or splinter. Rugged polyethylene.
  • Build a single or double style a-frame barricade.
  • Reflective on both sides.
  • Easy to assemble - ships and stores flat.
  • Use with A-Frame Barricade Legs, sold separately.
Meets MUTCD Standards
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 8+
H-6132 6' I-Beam 8 x 72" 5 $49 $47 $45  ADD
DIMENSIONS:
  • 1 3/4 x 7 3/4 x 72" (W x H x L)
MATERIAL:
  • Engineer grade reflective sheeting
NOT INCLUDED:
  • A-frame legs sold separately
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm I-Beam6' I-Beam
Dimensions H x W20 x 183 cm8 x 72"
Weight2.3 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 10:59:53 PM; USWEB33