Stainless Steel Worktable Drawer

Mounts under tabletop for added storage.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
FITS TABLE
WIDTH
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6262 Drawer 23 x 22" 30" 20 13 $215 $205  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Overall: 22 3/4 x 21 1/2 x 4 3/4" (L x W x H)
  • Inside: 19 3/4 x 19 3/4 x 4 3/4" (L x W x H)
COMPATIBILITY:
  • Not Compatible with:
    • H-8449 and H-8453- 30 x 30" Stainless Steel Worktables.
    • 48 x 30" Stainless Steel Worktable with Sink
  •  Drawers Per Table:
Compatible TableCapacity
36 x 30"
48 x 30"
1 Centered
60 x 30"
72 x 30"
1 Centered or 1 Left and 1 Right
96 x 30"1 Left and 1 Right
FEATURES:
  • Mounts to underside of table, no drilling needed.
  • Full flange handle.
  • 1/2" thick polycarbonate grooved friction slides.
CAPACITY:
  • Weight: 20 lbs
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W58 x 56 cm23 x 22"
FITS TABLE WIDTH76 cm30"
CAPACITY9 kg20 lbs.
WEIGHT6 kg13 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 01:56:16 PM; USWEB7