Laguna Bench - 6', Cedar

Maximum comfort for bistros, boardwalks and beaches with contoured seat and backrest.
  • 100% recycled UV-protected plastic with concealed hardware.
  • Withstands daily exposure to sun and salt water. Won't rot, splinter or crack.
  • Center legs prevent sagging.
  • Mounting Hardware sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-6570C 6' Bench 722933" 139 $660 $615  ADD
DROP SHIPS IN 2 DAYS UNASSEMBLED VIA MOTOR FREIGHT
MATERIAL:
  • Hardware: Stainless Steel
  • Seats and Frame: Resinwood
CAPACITY:
  • 600 lbs
USAGE:
  • Cannot be stained, painted or engraved.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm6'
SIZE L x W x H183 x 74 x 84 cm72 x 29 x 33"
WEIGHT63 kg139 lbs.
Add to Shopping List
05/29/2025 04:35:10 PM; USWEB14