Pedestrian Crossing Sign - 30 x 30"

Jumbo fluorescent signs can't be missed. In fact, they are everywhere!
  • Clearly designate all pedestrian crosswalks.
  • Visible from 1,500 feet at night with diamond grade reflective surface.
  • Corrosion-resistant aluminum lasts for up to 12 years.
  • Pre-drilled for fast, easy mounting.
  • Hardware included.
  • Use with Sign Posts and Bases. Sold separately.
Meets MUTCD Standards
MODEL
NO.
SIZE
W x H
DESCRIPTION THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-6584 30 x 30" Pedestrian Crossing 1/12" $145 $140 $135  ADD
THICKNESS: 
  • 0.08 gauge 
APPEARANCE:
  • Due to manufacturing process, tooling lines may occur on reflective overlay.
    • Lines do not affect performance and are not visible on the road day or night.
MOUNTING HARDWARE: 
  • (2) Washers
  • (2) 2 x 1/4" Bolts 
  • (2) Locknuts
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H76 x 76 cm30 x 30 in.
THICKNESS1.2 cm1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/15/2025 12:07:50 AM; USWEB9