Orgapack ORT-450 Automatic Sealless Combo Strapping Tool

FOR POLYPROPYLENE AND POLYESTER STRAPPING

Automatic. Easy, one-handed tensioning, sealing and cutting.
  • 18V Li-ion battery - handles up to 800 seals per charge. Quick, 35-min. recharge.
  • Good up to 3,000 charges.
  • LED touch screen with protective bumper sets exact tension and weld time.
  • Includes tool, 1 battery and charger. Replacement Battery available.
MODEL
NO.
DESC. TYPE FITS
STRAPPING
WIDTHS
FOR
STRAPPING
THICKNESS
TENSION
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7211 ORT450 Orgapack
Automatic
5/8-3/4" .031 - .051 1,010 lbs. 9.5 $4,275 $4,200  ADD
FEATURES:
  • Adjusts easily between 5/8" and 3/4" strapping.
INCLUDES:
  • 18 V battery and charger.
USAGE:
  • Pre-set for 5/8" strapping.
SHIPPING:   
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.  
SPECIFICATIONSMETRICIMPERIAL
FITS STRAPPING WIDTH16-19 mm5/8 - 3/4"
FOR STRAPPING THICKNESS0.79 - 1.3 mm0.031 - 0.051"
TENSION CAPACITY458 kg1,010 lbs.
WEIGHT4.3 kg9.5 lbs.
PARTS:
Frequently Purchased:
  • H-2386-BATT Battery for H-7211
  • H-7339 Tension Wheel for Orgapack ORT-450 Automatic Sealless Combo Strapping Tool
  • H-7340 Tooth Plate for Orgapack ORT-450 Automatic Sealless Combo Strapping Tool
  • H-7211-DISP LCD Operation Unit for Orgapack Sealless Combo Tools
  • H-7325 Cutter Knife for Orgapack ORT-450 Automatic Sealless Combo Strapping Tool
  • H-7213 Battery Charger for Orgapack Sealless Combo Tools
Additional Parts:
  • H-2385-PWHL Planet Gear for Orgapack Sealless Combo Tools
  • H-2385-TBELT Toothed Belt for Orgapack Sealless Combo Tools
  • H-2385RRING2 Retaining Ring for Orgapack Sealless Combo Tools
  • H-2386-NB Needle Bushing for Orgapack Sealless Combo Tools
  • H-7207-108 Cylinder Head Screw Torx for Automatic Orgapack Sealless Combo Tools - 4mm
  • H-7207-40 Reset Lever Complete for Orgapack Sealless Combo Tools
  • H-7211-BL Blocking Lever for Orgapack Automatic Sealless Combo Tools
  • H-7211-TB Tension Button for Orgapack Sealless Combo Strapping Tool
  • H-7212-83 Cylinder Head Screw Torx for Orgapack Sealless Combo Tools
  • H-7308 Belt Pulley Mounted for Orgapack Sealless Combo Tools
  • H-7310 Bolt for Orgapack Sealless Combo Tools
  • H-7312 Complete Motor for Orgapack Sealless Combo Tools
  • H-7313 Compression Spring for Orgapack Sealless Combo Strapping Tools
  • H-7316 Compression Spring for Orgapack Automatic Sealless Combo Tools - 1/2"
  • H-7317 Counter Sunk Screw Torx for Automatic Orgapack Sealless Combo Tools - M4 x 6mm
  • H-7318 Cylinder Head Screw Torx for Orgapack Sealless Combo Tools
  • H-7323 Housing for Orgapack ORT-450 Automatic Sealless Combo Strapping Tool
  • H-7328 Pan Head Screw for Orgapack Sealless Combo Strapping Tool
  • H-7334 Rocker Level Complete for Orgapack Sealless Combo Tools
  • H-7363 Wire Harness for Orgapack Sealless Combo Tools
  • H-7386 Cable Harness Welding Unit for Automatic Orgapack Sealless Combo Tools
  • H-8071 Cable Harness Rocker Lever for Orgapack Sealless Combo Tools
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
03/07/2025 01:31:37 PM; USWEB27