Steel Frame Canopy - 10 x 20', Blue

Provide instant shade and shelter. Sets up in minutes.
  • Temporary shade for tailgating and picnics.
  • Polyester covers are flame, UV and water resistant.
  • Stakes anchor to the ground for added stability.
  • 5 height adjustments.
  • Conveniently store in bag with wheels.
  • Optional Side Walls and Canopy Weights, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W
MAX. SIDE
HEIGHT
PEAK
HEIGHT
COVER
DENIER
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-7266BLU Steel Frame 10 x 20' 7' 10' 500 110 $435 $405  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:  116 x 232" (L x W)
  • Actual Maximum Peak Height: 112"
  • Actual Maximum Side Height: 80"
  • Minimum Side Height: 6' 2"
  • Diameter:
    • Upper Leg: 1 1/8"
    • Lower Leg: 1"
    • Trusses: 1 x 3/8"
  • Bag: 
    • Overall: 64 x 16 x 9 1/2" (L x W x H)
    • Pocket: 39 x 16 x 3" (L x W x D)
THICKNESS:
  • Legs: 0.8 mm, 20 gauge
  • Trusses: 0.6 mm, 22 gauge
MATERIAL:
  • Bag: 600 Denier Polyester
FEATURES: 
  • Powder coated to prevent rust and corrosion. 
  • Mold and mildew resistant.
INCLUDES: 
  • Frame
  • Canopy Top 
  • Bag with Wheels
  • (4) Anchoring Stakes 
SPECIFICATIONS:
  • Meets:
    • CPAI 84 FR6 Requirements
    • NFPA 701 Requirements 
  • Not tested to meet ULC S109
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W3 x 6 M10 x 20'
MAX SIDE HEIGHT213 cm7'
PEAK HEIGHT3 M10'
WEIGHT50 kg110 lbs.
ACCESSORIES:
  • H-7267BLU Side Walls for Instant Canopy - 10 x 20', Solid, Blue
  • H-8015 Canopy Weight Discs - Set of 4
PARTS:
  • H-7265-BAG Roller Bag for Instant Canopies - 62 x 8 1/2 x 16"
  • H-7266-ADJUS Leg Height Adjuster for Steel Frame Canopies
  • H-9104 Canopy Top for Instant Canopy - 10 x 20', Blue
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 03:40:49 PM; USWEB14