LED Desktop Magnifier

Move wherever you need.
  • Use for work inspection, hobbies and crafts.
  • 8" adjustable arm with weighted base.
  • 6.5-watt LED light. 50,000 hour life.
  • Shatterproof acrylic lens resists scratching.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
ARM
SIZE
MAGNIFICATION PRICE
EACH
IN STOCK
SHIPS TODAY
H-7692 1/2" Magnifier 9614" 8" 175% $50  ADD
DIMENSIONS:
  • Cord (Length): 58"
MATERIAL:
  • Arm/Base: Plastic 
FEATURES:
  • Light switch on the back of unit.
SPECIFICATIONS:
  • Magnification: 1.75 times normal size
  • Color Temperature: 6,000 K
  • Brightness: 1,065 lumens
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION9 cm Magnifier3 1/2" Magnifier
SIZE L x W x H23 x 15 x 36 cm9 x 6 x 14"
ARM SIZE20 cm8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 03:26:37 AM; USWEB29