YETI® Cooler - White

Absolutely keeps food and drinks cold for up to 2 days.
  • Gasketed lid shuts like a freezer door.
  • Thick rubber latches and feet. Padlockable lid.
  • Holds 20 12-oz. cans and ice.
  • Includes metal dry goods basket and drain plug.

    FREE OFFER
    Free upon request with any
    Uline order of $5,000 or more.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
CAP.
(QT.)
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-8193 Cooler 221616" 28 $300  ADD
DIMENSIONS: 
  • Inside: 13 7/8 x 9 3/8 x 10 5/8" (L x W x H)
FEATURES: 
  • Fits (39) 12 oz cans without ice. 
  • Fits 29 lbs of just ice.
MODEL NUMBER: 
  • Yeti® 35 Hard Cooler
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H56 x 41 x 41 cm22 x 16 x 16"
CAPACITY26.5 L28 Qt.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 02:25:29 AM; USWEB25