Bulk Storage Locker Additional Shelf - 36 x 48"

Add extra shelves to Bulk Storage Lockers.
  • Powder-coated steel construction.
  • Hardware included.
MODEL
NO.
DESCRIPTION FITS LOCKER
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8326 Additional Shelf 364890" 34 $120 $115  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Usable: 35 1/8 x 46 3/8" (W x D)
THICKNESS:
  • 18 gauge
CAPACITY:
  • 300 lbs
USAGE:
  • Three piece shelf bolts into rails on panels.
  • Installs in preset positions.
    • Single Tier: (5) Positions
    • Double Tier: (2) Positions per opening
SPECIFICATIONSMETRICIMPERIAL
FITS LOCKER W x D x H91 x 122 x 229 cm36 x 48 x 90"
WEIGHT15 kg34 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 01:00:14 PM; USWEB26