Vornado® Room Fan - 5"

Compact fans provide a quiet breeze for a comfortable work environment.
  • Tilting head with 3 blades.
  • 2 speeds.
  • 6' power cord. 120 Volts.
  • Convenient size for desks and workbenches.
ETL Listed
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SIZE
MAX. AIR
MOVEMENT
CFM AMPS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8552 8 x 9 x 6" 5" 25 ft. 87-121 0.2 2 $41 $39  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Actual: 7.4 x 8.75 x 6" (W x H x D)
  • Blade (Diameter): 5.6"
FEATURES:
  • Open motor
USAGE:
  • Not moisture or water resistant.
SPECIFICATIONS:
  • 25 W
  • Decibel Rating:
    • Low: 35 dB
    • High: 44 dB
  • RPM:
    • High: 1,950
    • Low: 1,400
  • 2.5 Amp fuse in plug
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/06/2026 09:48:57 PM; USWEB34