Vornado® Room Fan - 11"

Compact fans provide a quiet breeze for a comfortable work environment.
  • Place on floor in offices and workshops.
  • Tilting head with 3 blades.
  • 3 speeds.
  • 6' power cord. 120 Volts.
ETL Listed
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SIZE
MAX. AIR
MOVEMENT
CFM AMPS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8553 151711" 11" 100 ft. 328-643 0.6 8 $110 $105  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Actual: 14.9 x 16.4 x 10.75" (W x H x D)
  • Blade (Diameter): 11 1/4"
FEATURES:
  • Fan head tilts vertically.
USAGE:
  • Not moisture or water resistant.
SPECIFICATIONS:
  • 72 W
  • RPM:
    • High: 1,450
    • Low: 675
  • CFM:
    • High: 643
    • Low: 328
  • 2.5 Amp fuse in plug
  • 2-Prong plug
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE28 cm11"
DIMENSIONS W x H x D38 x 43 x 28 cm15 x 17 x 11"
MAX. AIR MOVEMENT30.5 M100'
MAX. VOLUME18 cu. M/min643 CFM
WEIGHT3.6 kg8 lbs
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 07:42:07 PM; USWEB11