Wire Mesh Desktop File Sorter - Black

Keep desktops clean, clear and clutter free.
  • 5 slots to keep active files organized.
  • Black wire mesh design with smooth rolled edges.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SIZE
W x D x H
QTY./
CTN
PRICE PER SORTER COLOR IN STOCK
SHIPS TODAY
2 4 12+
H-8809 File Sorter 11810" 2 $25 $23 $21  sorters ADD
DIMENSIONS:
  • Actual: 11 1/4 x 7 5/8 x 10 1/8" (W x D x H)
THICKNESS:
  • Mesh: 0.5 mm
MATERIAL:
  • Steel
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H28 x 20 x 25 cm11 x 8 x 10"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 12:56:45 AM; USWEB26