Economy Stainless Steel Worktable with Bottom Shelf - 72 x 30"

Budget friendly! Excellent choice for camps and church kitchens.
  • Square edge sits flush against wall or another table.
  • Corrosion-resistant type 430 stainless steel top.
  • 1 1/2" thick top with square edges.
  • 35" table height. 1 5/8" diameter galvanized steel tube legs.
  • Adjustable bottom shelf. Plastic leveling feet.
  • NSF certified.
MODEL
NO.
DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8965 72 x 30" 18 300 74 $375 $360  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Bottom Shelf (Usable): 64 7/8 x 22 7/8"
FEATURES:
  • Leveling feet adjust leg height up to 1".
  • Welded hat channels under top & bottom shelf for support.
  • Can hold multiple bottom shelves (H-8965-SHELF).
THICKNESS:
  • Bottom Shelf: 1 1/2"
MATERIAL:
  • Top: 18 gauge, Type 430 polished stainless steel
  • Bottom Shelf/Legs: 18 gauge galvanized steel
CAPACITY:
  • Bottom Shelf: 175 lbs evenly distributed
USAGE:
  • Shelf provides table stability.
    • Not intended to be used without bottom shelf.
SPECIFICATIONS:
  • Bottom shelf must be 6" or higher from the floor in order to meet NSF standards.
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 76 cm72 x 30"
THICKNESS1.2 mm18 gauge
CAPACITY136 kg300 lbs.
WEIGHT34 kg74 lbs.
PARTS:
  • H-5002 Hardware Pack for Stainless Steel Worktables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 05:36:52 PM; USWEB6