Steel Frame Canopy - 10 x 15', White

Provide instant shade and shelter. Sets up in minutes.
  • Temporary shade for tailgating and picnics.
  • Polyester covers are flame, UV and water resistant.
  • Stakes anchor to the ground for added stability.
  • 5 height adjustments.
  • Conveniently store in bag with wheels.
  • Optional Side Walls and Canopy Weights sold separately.
MODEL
NO.
DESCRIPTION SIZE
L x W
COLOR MAX. SIDE
HEIGHT
PEAK
HEIGHT
COVER
DENIER
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9107 Steel Frame 10 x 15' White 7' 10' 500 79 $340 $320  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 116 x 174" (L x W)
  • Actual Maximum Peak Height: 112"
  • Actual Maximum Side Height: 80"
  • Minimum Side Height: 6' 2" 
  • Diameter:
    • Upper Leg: 1 1/8"
    • Lower Leg: 1"
    • Trusses: 7/8 x 3/8"
  • Bag: 64 x 12 1/2 x 9" (L x W x H)
  • Bag Pocket: 12 1/2 x 2 x 39" (W x D x L)
THICKNESS:
  • Legs: 0.8 mm, 20 gauge
  • Trusses: 0.6 mm, 22 gauge
MATERIAL:
  • Bag: 600 Denier Polyester
FEATURES: 
  • Powder coated to prevent rust and corrosion. 
  • Mold and mildew resistant.
INCLUDES: 
  • Frame
  • Canopy Top 
  • Bag with Wheels
  • (4) Anchoring Stakes 
SPECIFICATIONS:
  • Meets:
    • CPAI 84 FR6 Requirements
    • NFPA 701 Requirements 
  • Not tested to meet ULC S109
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W3 x 5 M10 x 15'
MAX SIDE HEIGHT213 cm7'
PEAK HEIGHT3 M10'
WEIGHT36 kg79 lbs.
ACCESSORIES:
  • H-8015 Canopy Weight Discs - Set of 4
  • H-9113 Side Walls for Instant Canopy - 10 x 15', Solid, White
PARTS:
  • H-9115 Canopy Top for Instant Canopies - 10 x 15', White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 04:55:41 AM; USWEB11