Air Mesh Chair - Gray

Look cool, feel cool. A sleek seat for any conference room or workspace.
  • Lightweight. Provides comfort and support.
  • All-mesh seat and fixed armrests.
  • Adjustable tilt with hidden, recessed lever.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-9154GR Mesh 19 x 18" 275 17-21" 20 $225 $215  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Seat (Actual): 18 1/2 x 17 1/2" (W x D)
  • Overall: 23 1/2 x 22 1/2 x 35 7/8 - 38" (W x D x H)
  • Back: 18 3/4 x 20" (W x H)
  • Armrest Height:
    • Lowest Seat Height: 25"
    • Highest Seat Height: 28"
  • Base (Diameter): 28" 
  • Casters: 2 3/8 x 1 7/8"
MATERIAL:
  • Back & Seat: 100% Polyester mesh screen
  • Armrests: Polypropylene
  • Base: Nylon
  • Casters: Polyurethane
FEATURES:
  • Adjustments:
    • Seat height
    • Upright tilt lock
    • Standard tilt
  • Class 3 gas lift
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
REPLACEMENT CASTERS:
  • Set of 5: H-9156
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D48 x 46 cm19 x 18"
CAPACITY125 kg275 lbs.
ADJUSTABLE HEIGHT43-53 cm17-21"
WEIGHT9 kg20 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 09:10:19 PM; USWEB27