Classic Office L-Desk with Hutch - 72 x 72", Mahogany

Desk 101. Plenty of room to get work done.
  • Expanded work surface with additional overhead storage. Adjusts for left or right-handed configurations.
  • 1" thick laminate top resists scratches, stains and spills. 30" desk height, 65 ½" overall height.
  • Locking drawers with keys. Leveling feet prevent wobble.
  • Impact-resistant PVC edges. Pedestals come fully assembled.
  • Includes 3 file drawers and 2 box drawers.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9265 L-Desk w/Hutch 72 x 72" 526 $1,185 $1,150  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall:
    • Actual: 70 7/8 x 71 x 29 1/2" (L x W x H)
    • Desktop: 70 7/8 x 23 3/4" (W x D)
    • Return: 47 5/16 x 29 1/2" (W x D)
  • Drawers (Inside): 12 1/8 x 19" (W x D)
  • Grommet Hole (Diameter): 2 3/8"
  • Hutch:
    • Overall: 70 3/4 x 14 3/4 x 36" (L x D x H)
    • Cabinets: 34 x 14 x 13" (L x D x H)
THICKNESS:
  • End Panels: 1"
  • Modesty Panel: 3/4"
  • Pedestals: 11/16 - 1"
  • Hutch:
    • Top/End Panels & Cabinet Shelf: 1"
    • Back Panel & Cabinet Doors: 3/4"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Hutch Includes:
    • (2) Storage Cabinets
    • (2) Doors per Cabinet (4 Total)
  • Desk: Three grommets for cable/wire management.
  • Hutch: One grommet in back for cable/wire management.
  • Drawers have full extension ball bearing slides.
  • File drawers accommodate letter or legal files.
  • Drawers are keyed differently.
  • All drawers lock when the lock is engaged.
CAPACITY:
  • Box Drawer: 15 lbs evenly distributed
  • File Drawer: 35 lbs evenly distributed
SPECIFICATIONS:
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 183 cm72 x 72"
WEIGHT239 kg526 lbs.
PARTS:
  • H-5684 Master Key for Desk Pedestals and Cabinets
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-6854-LOCK Lock Assembly for Laminate File Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 12:46:53 PM; USWEB13