Return Cart - Blue

Collect returned merchandise and wheel it back to stock.
  • Collapsible for easy storage in fitting areas and stockrooms.
  • Removable, washable vinyl liner resists mildew and tearing.
  • Powder-coated steel x-frame.
  • 3" non-marking swivel casters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
CAPACITY WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
BUSHEL CU. FT. LBS. 1 3+
H-9285BLU Return Cart 242335" 6 7.5 150 22 $210 $205  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS: 
  • Overall: 24 x 23 x 35" (L x W x H)
  • Usable: 22 x 20 x 28" (L x W x H)
CLEANING INSTRUCTIONS: 
  • Clean vinyl with damp towel and mild detergent. 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H56 x 51 x 76 cm22 x 20 x 30"
BUSHEL CAPACITY211 L6 bu.
VOLUME212 L7.5 Cu. Ft.
CAPACITY68 kg150 lbs.
WEIGHT10 kg22 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
02/28/2025 01:32:54 AM; USWEB7