Mop Basin

Replace old, icky, stained basins in janitor closets and basements.
  • Empty mop buckets without the heavy lifting.
  • Impact-resistant fiberglass.
  • Easily install yourself. Drain connects to 3" pipe.
ANSI Compliant
MODEL
NO.
DESCRIPTION SIZE
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9527 Mop Basin 242410" 32 $210 $200  ADD
FEATURES:
  • One piece mold
CAPACITY:
  • 17.5 gallons
CLEANING INSTRUCTIONS:
  • Use a soft cloth with mild soap and warm water. 
  • Do not use scouring pads or steel wool.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H61 x 61 x 25 cm24 x 24 x 10"
WEIGHT15 kg32 lbs
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 02:26:34 PM; USWEB7