Purell® FMX Push Dispenser - 2,000 mL

HEALTHY SOAP®

Highest capacity foam soap dispenser.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
CAPACITY PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9593 Push Dispenser 1275" 2,000 mL $18 $17  ADD
FEATURES:
  • Lock or Not Technology:
    • Keyless operation
    • Optional key converts dispenser to a locking system.
MOUNTING HARDWARE:
  • Includes: Double-sided foam tape
SPECIFICATIONS:
  • ADA compliant
MODEL NUMBER:
  • GOJO®: 5234
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D30 x 18 x 13 cm12 x 7 x 5"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 10:16:06 AM; USWEB33