Uline Convertible Steel Hand Truck - Solid Wheels

2-in-1 platform or hand truck.
  • Converts in seconds. Just press and release bar.
  • Capacity: 700 lbs. hand truck; 1,000 lbs. platform.
  • 53" high. 10" wheels.
  • 14 x 7 1/2" nose plate.
  • Platform size: 14 x 43 1/4" (W x L).

    Uline Steel Convertible Hand Truck
MODEL
NO.
HANDLE
TYPE
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-966 Continuous 10" Solid Rubber 700/1,000 53" 53 $245 $225  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall:
    • Upright Position: 19 1/2 x 19 x 53" (W x D x H)  
    • Platform Truck Position: 19 1/2 x 52 7/8 x 42" (W x L x H)
  • Wheel Guard to Wheel Guard (Width): 19.37" 
  • Wheels (Width): 2 1/4"
  • Casters: 3 1/2 x 1 1/4" (Diam x W)
  • Axle (Diameter): 5/8"
ACCESSORIES:
  • Noseplate Extension: Not available
REPLACEMENT PARTS:
COMPATIBLE WHEELS:
Uline
10" Rubber (250 lb cap)H-3357
10" Rubber (400 lb cap)H-3358
10" Pneumatic (350 lb cap)H-3359
10" Flat Free Pneumatic (300 lb cap)H-5454
Magliner
10" Rubber (500 lb cap)H-3379
10" Pneumatic (500 lb cap)H-3380
SPECIFICATIONSMETRICIMPERIAL
WHEEL TYPE25 cm Solid Rubber10" Solid Rubber
LOAD CAPACITY318/454 kg700/1,000 lbs.
HEIGHT135 cm53"
WEIGHT24 kg53 lbs.
PARTS:
  • H-100WH Rubber Wheel for Uline Convertible Steel Hand Truck - 10"
  • H-966-CASTER Rubber Caster for Uline Convertible Steel Hand Trucks - Swivel, 3 1/2 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 04:16:38 AM; USWEB7