Vinyl Task Chair - Blue

Share seats, not germs. Used in schools, labs and hospitals.
  • 3" thick molded foam seat with vinyl upholstery.
  • Antimicrobial vinyl inhibits bacteria and wipes clean.
  • Adjustable back height and tilt.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS).
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-9726BLU Chair 19 x 20" 275 18 - 22" 38 $225 $215  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall: 20 x 25 1/4 x 37 - 40 1/2" (W x D x H)
  • Back: 18 1/4 x 20 1/2" (W x H)
  • Back Height Adjustment: 3 1/2"
  • Seat Height (Actual): 18 - 21 1/2"
  • Base (Diameter): 26 1/2" 
  • Casters: 1 3/4 x 2" (W x Diam)
MATERIAL:
  • Upholstery: Polyurethane
  • Base/Casters: Nylon
FEATURES:
  • Adjustments:
    • Seat height
    • Back height
    • Upright tilt lock
    • Synchro tilt
    • Tilt tension
  • Class 4 gas lift
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use Formula 409® and water.
  • Do not use alcohol cleaners.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D48 x 51 cm19 x 20"
CAPACITY125 kg275 lbs.
ADJUSTABLE HEIGHT46-56 cm18-22"
WEIGHT17 kg38 lbs.
PARTS:
  • H-1375WH Casters for Office Chairs and Work Stools - Set of 5
  • H-4114-GAS Gas Lift for Deluxe Mesh Task Chair
  • H-4832 Glides for Office Chairs and Work Stools
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/07/2025 08:36:54 AM; USWEB27