Plastic Tags - 6 14 x 3 18", Black

TEAR-PROOF

Tough, durable and ideal for harsh indoor/outdoor conditions.
  • Waterproof, good for damp or wet areas.
  • Color code inventory and equipment.
  • Metal eyelet.
  • Secure with Tag Fasteners, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE STOCK QTY./
BUNDLE
PRICE PER BUNDLE COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-10749BL 1/4 x 1/8"    #8 10 Mil 100 $47 $45 $42  ADD
DIMENSIONS:
  • Eyelet Diameter: 3/16"
MATERIAL:
  • Tag: 10 mil vinyl
  • Eyelet: Zinc
TEMPERATURE:
  • Performance: -4° to 160° F
USAGE:
  • Permanent Markers (e.g. Sharpies) recommended for writing.
    • Will not work with dry erase markers.
  • No UV Protection. Color may fade.
SPECIFICATIONSMETRICIMPERIAL
SIZE16 x 8 cm6 1/4 x 3 1/8"
STOCK254 Microns10 Mil
ACCESSORIES:
  • S-1021 Nylon Natural Cable Ties - 8", 40 lb
  • S-10750 Elastic Loops - 3 1/2"
  • S-920 Wire Ties - 12"
  • S-921 String Ties - 12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/24/2025 10:04:00 AM; USWEB8