Fiber Drum - 20 Gallon

Safely ship and store dry or solid products.
  • Steel rings reinforce top and bottom.
  • Locking steel band accepts a tamper-evident seal.
  • Metal cover.
  • FDA compliant materials.
  • Liner included.
MODEL
NO.
CAPACITY CAPACITY
(LBS.)
UN RATING WT.
(LBS.)
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 10 20+
S-11877 20 Gallon 300 1G/Y120/S 9 $50 $48 $46  ADD
DIMENSIONS:
  • Circumference: 50.24"
  • Diameter:
    • Opening (Inside): 15"
    • Inside: 15 1/2"
    • Outside: 16"
  • Height:
    • Inside: 24 3/4"
    • Outside: 25 1/2"
MATERIAL:
  • Drum Bottom: Fiberboard
  • Liner: 4 mil LDPE (Low Density Polyethylene)
COMPATIBILITY:
  • 36 x 58" Industrial Trash Liners (44-55 gal, 1.5 mil):
FEATURES:
  • Can be used for export.
  • UN rating stamped on drum may be greater than listed in the chart.
CAPACITY:
  • Stacking Strength: 600 lbs evenly distributed
  • PSI: 800 lbs
USAGE:
  • Not waterproof.
  • Drum opener is not needed.
    • Open by pulling the lever.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY76 L20 gal.
CAPACITY136 kg300 lbs.
WEIGHT4 kg9 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/03/2025 02:22:20 PM; USWEB33