Cello/Polypropylene Rolls - 40" x 100', Clear

Wrap baskets, gifts or flowers - A beautiful accent to your packaging.
  • Keeps moisture and dirt out.
  • Cut roll to desired length.
  • Tie to close.
  • FDA compliant.
SOLD IN CARTON QUANTITIES
MODEL
NO.
ROLL SIZE
W x L
MIL QTY./
CTN.
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 8 16+
S-8577 40" x 100' 1 4 $12 $11 $10  ADD
DIMENSIONS:
  • Core: 1 1/4"
  • Roll Diameter: 1 3/4"
MATERIAL:
  • BOPP (Biaxially Oriented Polypropylene)
RECYCLING:
  • Recycled Content:
    • Post-industrial: 10%
USAGE:
  • Not heat sealable.
SPECIFICATIONS:
  • FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE W x L102 cm x 30 M40" x 100'
THICKNESS25 Microns1 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/13/2025 02:43:30 PM; USWEB32