Clear Lid Boxes with Clear Base - 11 14 x 8 78 x 2"

Display and package greeting cards, stationery and picture frames.
  • Clear vinyl lid fits over clear vinyl base.
  • FDA compliant.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-12542 11 1/47/82" Letterhead, Scarf 50 $80 $78 $75  ADD
THICKNESS:
  • 10 mil
MATERIAL:
  • Food grade PVC (Polyvinyl Chloride)
RECYCLING: 
  • Recyclable 
    • Recycling facilities for this product may not exist in all areas.
  • Recycled Content: 0%
DIMENSIONS:
  • Size listed is the inside dimension.
SHIPPING:
  • Ships pre-assembled.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H286 x 225 x 51 mm11 1/4 x 8 7/8 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 02:32:20 PM; USWEB27