WineSkin®

Transport your wine safely. Use for travel, gifts or special events.
  • Bubble-lined, puncture resistant bag absorbs shock and impact.
  • Two adhesive strips provide secure, leak-resistant seal.
MODEL
NO.
DESCRIPTION USABLE DIMENSIONS
W x L
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3 5+
S-14969 WineSkin® Bags 7 x 15" 3 $16 $15 $13  ADD
DIMENSIONS:
  • Size in chart is flat usable dimension.
  • Neck Width: 2 5/8" 
MATERIAL:
  • Outer Layer: PVC (Polyvinyl Chloride)
COMPATIBILITY:
  • Fits most wine or spirit bottles up to 750 mL.
USAGE:
  • Not reusable.
  • Adhesive strips are on the bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH18 x 38 cm7 x 15"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 03:44:04 PM; USWEB7