Embossable Tags - #8, 6 14 x 3 18", Plain

Handles immediate marking needs.
  • Pen, pencil or pointed objects permanently "engrave" surface.
  • Aluminum foil laminated to heavy cardstock core.
  • Secure with Tag Fasteners, sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 100 STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-15239PLAIN 1/4 x 1/8" #8 13
Point
$58 $56 $54  ADD
DIMENSIONS:
  • Eyelet Diameter: 1/4"
TEMPERATURE:
  • Becomes Brittle: 32° F
  • Short Term (30 Minutes): Up to 400° F
FEATURES:
  • Not weatherproof
SPECIFICATIONSMETRICIMPERIAL
SIZE16 x 8 cm6 1/4 x 3 1/8"
ACCESSORIES:
  • S-1021 Nylon Natural Cable Ties - 8", 40 lb
  • S-10750 Elastic Loops - 3 1/2"
  • S-920 Wire Ties - 12"
  • S-921 String Ties - 12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/18/2025 06:23:30 PM; USWEB14