Natural Cylinder Bottles Bulk Pack - 1 oz, Flip Top Cap

Store/dispense liquids with these refillable containers.
  • For use in cosmetics, pharmaceuticals and laboratories.
  • Made of translucent, impact-resistant HDPE.
  • FDA compliant.
  • Caps included.

    Flip Cap
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-17078B 1 oz. 9/16" 20/410 1,500 $.55 $.53  ADD
Ships from Uline GA, IL, TX
DIMENSIONS:
  • Cap (Diameter): 0.95"
  • Flip Top Opening: 2.5 mm
MATERIAL:
  • Cap: Polypropylene
COMPATIBILITY:
  • Shrink Band:
PACKAGING:
  • Bottles and caps packaged separately.
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE30 ml1 oz.
OPENING DIAMETER14 mm9/16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/12/2025 08:16:07 AM; USWEB30