Plastic Pail - 1 Gallon, Blue

Safely store or ship your products in these durable pails.
  • High density polyethylene construction withstands temperatures up to 180°F.
  • Stackable with lid. Empty pails nest for storage.
  • FDA compliant.
  • Lids sold separately.
    Free Offer
    FREE PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.

Information Option is unavailable; the next option is selected
MODEL
NO.
CAPACITY MIL PRICE EACH (MIN. 5) COLOR IN STOCK
SHIPS TODAY
5 10 50+
S-17941BLU 1 Gallon 50 $3.15 $2.95 $2.70  ADD
DIMENSIONS:
  • Height With Lid: 7 7/8"
MATERIAL:
  • Handle: Galvanized steel
TEMPERATURE:
  • Filled Container: 40° - 180° F
  • Filling Container: 40° - 180° F
CAPACITY:
  • Maximum Stack: 6 pails high, 12 lbs each
APPEARANCE:
  • Marked with: Recycling symbol #2
  • Does not have child safety warning logo or measurement markings.
USAGE:
  • Pails with lids are not airtight or leakproof.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY3.8 L1 Gallon
THICKNESS1,270 Micron50 Mil
ACCESSORIES:
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 04:27:36 AM; USWEB28