3M 165 Temflex Electrical Tape - 34" x 60', Black

Economical, general purpose indoor tape.
  • Splice and insulate wires up to 600V.
  • Handles temperatures from 32°F to 194°F.
  • Resists abrasion, moisture, copper corrosion, alkalies and acids.
  • Flame retardant. UL listed.
  • Polyvinyl chloride backing with rubber based adhesive.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 20) COLOR IN STOCK
SHIPS TODAY
20 100 200+
S-24327BL 3/4" x 60 ft. 6.0 100 $2.30 $2.15 $2.05  ADD
DIMENSIONS:
  • Core: 1 1/2"
  • Roll Diameter: 3"
SPECIFICATIONS:
  • VDE certified
  • Elongation: 200%
  • Adhesion to Steel: 18 oz/in
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 18 M3/4" x 60'
THICKNESS152 Micron6.0 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/11/2025 04:01:01 PM; USWEB26