Showa® N-Dex® Original Nitrile Gloves - Powder-Free, XL

INDUSTRIAL

For maintenance crews, assembly workers and food handlers.
  • Conforms to hands to reduce pressure and hand fatigue.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION MIL GLOVES/
CARTON
PRICE PER CARTON (MIN. 2) SIZE IN STOCK
SHIPS TODAY
2 10+
S-19182X Powder-Free 4 100 $25 $23  ADD
DIMENSIONS:
  • Carton: 9 1/4 x 2 5/8 x 5 1/8" (W x H x D)
THICKNESS:
  • Finger and Palm: 4.6 mil
FEATURES:
  • Smooth Finish
SPECIFICATIONS: 
  • FDA Compliant to 21 CFR: 
    • 175
    • 176
    • 177
    • 178
    • 182
MODEL NUMBER: 
  • Showa: 7005PF
SPECIFICATIONSMETRICIMPERIAL
THICKNESS102 Micron4 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/13/2025 04:25:35 AM; USWEB26