Natural Cylinder Bottles - 2 oz, Standard Cap

Store/dispense liquids with these refillable containers.
  • For use in cosmetics, pharmaceuticals and laboratories.
  • Made of translucent, impact-resistant HDPE.
  • Standard cap with ribbed, easy-grip sides.
  • FDA compliant.
  • Caps included.

    Standard Cap
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-20072 2 oz. 11/16" 24/410 60 $.31 $.29  ADD
DIMENSIONS:
  • Cap (Diameter): 1.106"
MATERIAL:
  • Cap: Polypropylene with polyethylene foam liner.
COMPATIBILITY:
  • Shrink Band:
PACKAGING:
  • Caps screwed onto bottles.
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE59 ml2 oz.
OPENING DIAMETER17 mm11/16"
PARTS:
  • S-17979 Ribbed Polypropylene Caps - 24/410, White
  • S-23106 Induction Seal Caps - 24/410, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/09/2025 05:22:40 AM; USWEB26