Bottle Sleeves

Protect bottles from clanking or breaking.
  • Flexible mesh netting slides easily.
  • One size fits most bottle types.
MODEL
NO.
FITS
DIAMETER
LENGTH COLOR QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 4+
S-20631 3-6" 7" Green 400 $38 $36 $34  ADD
MATERIAL:
  • LDPE (Low Density Polyethylene)
TEMPERATURE:
  • Application: -40° to 140° F
SHELF LIFE:
  • 5 years
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
FITS DIAMETER76 - 152 mm4-6"
LENGTH18 cm7"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 03:55:29 PM; USWEB31