Magnetic Cones - Yellow

Mark vehicles at auctions and dealerships.
  • Three heavy-duty magnets.
  • 3 dry erase panels for your messages.
  • 360° visibility. 3-sided triangular shape.
  • Sturdy, durable polypropylene.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
DIAMETER x H
PANEL SIZE
W x H
PRICE EACH (MIN. 5) COLOR IN STOCK
SHIPS TODAY
5 10 50+
S-20671Y Magnetic Cones 10 x 5" 6 x 5" $12 $11 $10  ADD
DIMENSIONS:
  • Labels: 4 3/4 x 4"
INCLUDES:
  • (3) Magnets
  • (3) Dry erase labels
FEATURES:
  • Stackable
SPECIFICATIONSMETRICIMPERIAL
PANEL WIDTH x HEIGHT15 x 13 cm6 x 5"
DIAMETER x HEIGHT25 x 13 cm10 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/03/2025 08:22:03 PM; USWEB33