Cloth Apron - Black

Washable. For use in kitchens, labs and retail shops.
  • Protects against dirt, spills and splashes.
  • Poly/cotton blend with hemmed edges.

Information Option is unavailable; the next option is selected
Specify Color:
ONE SIZE FITS ALL
MODEL
NO.
DESCRIPTION QTY./
CARTON
PRICE PER APRON (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12+
S-21139BL Cloth 72 $10 $9 aprons ADD
DIMENSIONS:
  • Length: 33"
MATERIAL:
  • 65% polyester, 35% cotton
STYLE:
  • No pockets.
  • Ties around the waist.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/07/2025 04:02:21 AM; USWEB27