Beverage Napkins

TORK®

Napkins for every occasion.
  • For cocktails and hors d'oeuvres.
  • Embossed texture.
MODEL
NO.
DESCRIPTION UNFOLDED
SIZE
QTY./
PACK
PACKS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-21304 Beverage 9 x 9" 500 8 $33 $32  ADD
DIMENSIONS:
  • Unfolded (Actual): 9.4 x 9.4"
  • Folded: 4.6 x 4.6"
THICKNESS:
  • 1-ply
RECYCLING:
  • Recycled Content: 100%
    • Post-consumer:  20%
SPECIFICATIONS:
  • ECOLOGO® certified
SPECIFICATIONSMETRICIMPERIAL
UNFOLDED SIZE23 x 23 cm9 x 9"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/23/2025 11:49:33 PM; USWEB27