Plastic Beakers - 100 mL

Perform experiments safely in labs or classrooms.
  • Griffin-style wide lip for stability. Tapered spout.
  • Metric graduation for precise measurements.
  • Chemical-resistant polypropylene. Autoclavable, sterilizes up to 250°F.
  • FDA Compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE GRADUATION
INCREMENTS
OPENING
DIAMETER
HEIGHT QTY./
CASE
PRICE PER BEAKER IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-21656 100 mL 5 mL 2" 7/8" 12 $2.55 $2.40  ADD
THICKNESS:
  • 1.8 mm
TEMPERATURE:
  • Resists continuous work at 212° F.
USAGE:
  • While made of FDA compliant resins, it is recommended to clean before first use.
  • Other Sterilization Methods:
    • Gas (Ethylene Oxide)
    • Chemical (Formalin)
    • Gamma Irradiation
    • Microwave
CLEANING INSTRUCTIONS:
  • Slight Contamination:
    • Wash with neutral detergent. (pH7)
  • Consistent Contamination:
    • Wash with Alkaline detergent. (pH up to 12)
  • Dishwasher safe
SPECIFICATIONSMETRICIMPERIAL
SIZE100 ml3 fl. oz.
OPENING DIAMETER48 mm2"
HEIGHT73 mm2 7/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/25/2025 05:28:14 PM; USWEB32