Cold Storage Jacket - Large

RefrigiWear®

Work comfortably in the coldest conditions. Keeps workers warm.
  • Lightweight warmth down to 10°F for truckers and delivery drivers.
  • Warm, quilted liner with durable, water-repellant outer shell. Knit wrists.
  • Zip front with storm flap, 2 side pockets.

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION PRICE EACH SIZE IN STOCK
SHIPS TODAY
1 3+
S-21699-L Jacket $72 $67  ADD
SIZE:
  • Chest: 42 - 44"
  • Length: 
    • Sleeve: 34"
    • Body: 28"
MATERIAL: 
  • Outer Shell: 70 denier nylon 
  • Insulation: Polyester
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/07/2025 12:26:09 PM; USWEB27