Uline Food Service Nitrile Gloves - Blue, XL

SIMPLE TOUCH

Ultra thin form-fitting comfort for food handling and prep.
  • Excellent sensitivity and dexterity.
  • Blue aids contamination control.
  • Strong and durable.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION MIL QTY./
CARTON
PRICE PER CARTON COLOR SIZE IN STOCK
SHIPS TODAY
2 10+
S-22776BLU-X Powder-Free 2 100 $17 $15  ADD
DIMENSIONS:
  • Carton: 9.05 x 4.75 x 1.8 " (W x H x D)
MATERIAL: 
  • Latex and allergy free. 
THICKNESS:
  • Finger: 2.7 mil
  • Palm: 1.8 mil
FEATURES: 
  • Textured fingertips
PROPERTIES:
  • Abrasion resistant.
SPECIFICATIONS: 
  • FDA Compliant to 21 CFR: 
    • 177.2600
    • 175.300
SPECIFICATIONSMETRICIMPERIAL
THICKNESS51 Micron2 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/17/2025 04:41:18 PM; USWEB27