Vented Hard Hat - White

Beat the outdoor heat all day long.
  • 8 cooling vents increase airflow for your comfort.
  • 4-point ratchet suspension.

Information Option is unavailable; the next option is selected
Specify Color:
Meets ANSI Z89.1-2014
MODEL
NO.
DESCRIPTION ADJUSTMENT
STYLE
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 16+
S-23045W Vented Ratchet $15 $14  ADD
DIMENSIONS: 
  • Front Brim (Depth): 2"
SIZE:
  • Adjusts from 6 1/2 to 8"
MATERIAL: 
  • ABS (Acrylonitrile Butadiene Styrene) Plastic 
SHELF LIFE:
  • 5 year service life from date of first use.
    • Date on brim is the date of manufacturing.
TEMPERATURE:
  • Tested up to 140° F
FEATURES: 
  • Reverse donning capability.
STYLE:
  • Slotted
SPECIFICATIONS:
  • Meets ANSI Z89.1-2014 Type 1, Class C
  • OSHA Approved 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-23046 Hard Hat Chin Strap
  • S-24403 Hard Hat Face Shield - Polycarbonate
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
03/01/2025 06:56:35 AM; USWEB25