Universal Mobile Spill Cabinet Refill - 25 Gallon

Fast response for emergency oil, chemical and water-based liquid spills.
  • Refill Kit for Mobile Universal Spill Cabinet.

    Includes:
    • (1) 15" x 73' Roll
    • (5) 3" x 4' Sorbent Socks
    • (8) 10 x 10" Pillows
    • (1) pair Nitrile Gloves
    • (1) Emergency Handbook
    • (1) pair Goggles
    • (5) Disposal Bags
MODEL
NO.
DESCRIPTION ABSORPTION
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-23406 Cabinet Refill Kit 22 gallon $260 $240  ADD
SHELF LIFE:
  • Sorbents:
    • 6 - 9 months if exposed to continuous UV light.
    • 5 years if kept in a clean, temperate controlled environment.
FEATURES:
  • Gloves: 
    • Size: Large/X-Large
    • Length: 13"
    • 11 mil unlined, powder-free
  • Roll/Socks/Pillows: Heavy Duty
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION95 L Cabinet Refill Kit25-gal. Cabinet Refill Kit
ABSORPTION CAPACITY83 L22 gallon
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 11:57:08 PM; USWEB33