"Domestic Hot Water" Pipe Markers - 2 12 - 7 78" Pipe Diameter

Identify utility pipes to indicate content and direction of flow.
  • UV laminated for indoor and outdoor use.
  • Temperature range -40° to 176°F.
  • Tough 4 mil flexible vinyl.
  • Use with Directional Flow Arrows to meet ANSI standards.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
H x W
QTY./
PACK
PRICE PER PACK FITS PIPE
DIAMETER
IN STOCK
SHIPS TODAY
1 3 5+
S-23503-2 Domestic Hot Water 1/4 x 14" 10 $21 $20 $19  ADD
SHELF LIFE:
  • Outdoors: 5 years 
USAGE:
  • Adhesive backing.
    • High initial tack.
    • High shear.
    • High ultimate bond to a wide variety of surfaces, including low surface energy plastics and painted metal.
SPECIFICATIONS:
  • Follows ASME's (ANSI) standard A13.1 recommended guidelines.
SPECIFICATIONSMETRICIMPERIAL
SIZE HEIGHT x WIDTH57 x 356 mm2 1/4 x 14"
FITS PIPE DIAMETER64 - 200 mm2 1/2 - 7 7/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/29/2025 02:00:31 PM; USWEB32